Skip Content
HAMMER TIP 1-1/2IN MEDIUM RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER TIP 1-1/2IN MEDIUM RED

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM69-153
  • Mfr. Model # 69-153
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Tip Dia. (In.) 1-1/2
  • Colour Red
  • Thread Size (In.) 5/16-18
  • Item Soft Face Hammer
  • For Use With Wood, Rubber, Rawhide, Brass
  • Type Soft Face
  • Hardness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list