HAMMER TACKER,POWER/FLAT,27/64,1/2, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAMMER TACKER,POWER/FLAT,27/64,1/2,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D663
  • Mfr. Model # 10D663
  • UNSPSC # 44121615
  • CATALOGUE PAGE # 1094
  • Shipping Weight 2.2 lbs

Product Details

Power and flat crown. Crown width 27/64 in, 1/2 in, 29/64 in, leg length 1/4 in to 3/8 in, staple capacity 150, overall length 12 in, overall height 2-7/64 in, soft handle. For use with WSW10D667, WSW10D668, WSW10D669, WSW10D672, WSW10D673, WSW10D674 staples. Use for simple labeling and marking.

Technical Specs

  • Features Soft Handle
  • For Use With 10D667, 10D668, WSW10D669, WSW10D672, WSW10D673, WSW10D674 Staples
  • Item Hammer Tacker
  • Staple Type Power and Flat Crown
  • Overall Length 12"
  • Staple Capacity 150
  • Crown Width 27/64", 1/2", 29/64"
  • Power Source Manual
  • Body Material Steel
  • Body Colour Chrome
  • Nail Capacity None
  • Primary Application General Purpose
  • Nail Type No Nails
  • Leg Length 1/4" - 3/8"
  • Fits Wire Dia. 1/16"
  • Nail Length Staples Only
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list