HAMMER TACKER,FLAT,27/64,1/4 TO 9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER TACKER,FLAT,27/64,1/4 TO 9/1

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10G969
  • Mfr. Model # 10G969
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.26 lbs

Technical Specs

  • Features Soft Handle
  • Item Hammer Tacker
  • For Use With 10D672, 10D673, 10D674, 10D675, 10D676, 10D671 Staples
  • Staple Capacity 150
  • Staple Type Narrow Flat Crown
  • Standards GS
  • Body Material Steel
  • Overall Length 11-1/4"
  • Power Source Manual
  • Primary Application General Purpose
  • Body Colour Chrome
  • Nail Capacity None
  • Nail Type No Nails
  • Crown Width 27/64"
  • Leg Length 1/4" - 9/16"
  • Fits Wire Dia. 1/16"
  • Nail Length Staples Only
  • Duty Rating Heavy Duty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list