HAMMER TACKER,FLAT,27/64,1/4 TO 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HAMMER TACKER,FLAT,27/64,1/4 TO 3/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10D666
  • Mfr. Model # 10D666
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.15 lbs
Compare

Technical Specs

  • Staple Type Flat Crown
  • Features Ergonomic Soft-Touch Handle Grip
  • For Use With 10D672, 10D673, 10D674 Staples
  • Staple Capacity 165
  • Item Hammer Tacker
  • Body Material Steel
  • Power Source Manual
  • Overall Length 12"
  • Body Colour Chrome
  • Nail Capacity None
  • Primary Application General Purpose
  • Nail Type No Nails
  • Crown Width 27/64"
  • Nail Length Staples Only
  • Leg Length 1/4" - 3/8"
  • Duty Rating Heavy Duty
  • Fits Wire Dia. 61/64''

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list