Skip Content
HAMMER SURF/PROTECTIVE TP MD/HRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SURF/PROTECTIVE TP MD/HRD 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF10MH
  • Mfr. Model # SF10MH
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Colour Cream
  • For Use With RAWHIDE, HARDWOOD, LEAD
  • Tip Dia. (In.) 1
  • Item Hammer Tip
  • Type Soft-Face
  • Hardness Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list