Skip Content
HAMMER SURF/PROTECTIVE TP EX HRD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SURF/PROTECTIVE TP EX HRD 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF10XH
  • Mfr. Model # SF10XH
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Colour Yellow
  • For Use With MICARTA, FIBER, COPPER
  • Item Hammer Tip
  • Type Soft-Face
  • Tip Dia. (In.) 1
  • Hardness Extra Hard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list