Skip Content
HAMMER SURF/PROTECTIVE TIP HARD 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SURF/PROTECTIVE TIP HARD 1

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF10H
  • Mfr. Model # SF10H
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With RAWHIDE, PLASTIC, MICARTA
  • Colour Black
  • Tip Dia. (In.) 1
  • Item Hammer Tip
  • Type Soft-Face
  • Hardness Hard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list