Skip Content
HAMMER SURF/PROT TP TOUGH 2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SURF/PROT TP TOUGH 2-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF25T
  • Mfr. Model # SF25T
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • For Use With RAWHIDE, HARDWOOD, PLASTIC
  • Colour Green
  • Item Hammer Tip
  • Tip Dia. (In.) 2-1/2
  • Type Soft-Face
  • Hardness Tough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list