Skip Content
HAMMER SURF/PROT TIP TOUGH 1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SURF/PROT TIP TOUGH 1-1/2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF15T
  • Mfr. Model # SF15T
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Surface protective tip for soft face hammer, tough 1-1/2in

Technical Specs

  • Colour Green
  • For Use With RAWHIDE, HARDWOOD, PLASTIC
  • Item Hammer Tip
  • Type Soft-Face
  • Tip Dia. (In.) 1-1/2
  • Hardness Tough

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list