HAMMER SURF/PROT TIP EX HARD 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SURF/PROT TIP EX HARD 2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF20XH
  • Mfr. Model # SF20XH
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Yellow
  • Item Hammer Tip
  • Thread Size (In.) 3/8-16
  • Tip Dia. (In.) 2
  • Fits Hammers 4R443, 4R444, 4R445, 4R446
  • Type Soft-Face
  • Hardness Extra Hard
  • Tip Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list