Skip Content
HAMMER STRT CLAW ELECTRICIAN 18 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER STRT CLAW ELECTRICIAN 18 OZ

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN807-18
  • Mfr. Model # 807-18
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Face Dia. (In.) 1
  • Head Weight (Oz.) 18
  • Features High Strength Fibreglass Shaft Absorbs Shock and Keeps Head Tight
  • Overall Length (In.) 15
  • Item Straight Claw Hammer
  • Type Electrician's
  • Face Fibreglass
  • Handle Perforated Neoprene Grip Bonded to Handle
  • Meets/Exceeds -
  • Head Material Fibreglass
  • Head Weight (Lb.) 1-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list