Skip Content
HAMMER STEEL GOUGE SDS MX L 12W 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER STEEL GOUGE SDS MX L 12W 1IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22UU87
  • Mfr. Model # 22UU87
  • UNSPSC # 27111901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Application Working In Channels, Concrete and Masonry
  • For Use With SDS Max Demolition and Rotary Hammers
  • Item Hammer Steel Gouge
  • Shank Size (In.) 25/64
  • Overall Length (In.) 12
  • Shank Length (In.) 4-1/2
  • Shank Type SDS Max
  • Blade Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list