Skip Content
HAMMER SOFT STEEL SLEDGE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SOFT STEEL SLEDGE 3LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP26501
  • Mfr. Model # 26501
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 3.46 lbs

Product Details

3-lb soft steel sledge hammer. Face width 1-1/2 inches. Head length 4-3/4 inches. Overall length 13-3/4 inches.

Technical Specs

  • Features Rockwell 30 Rhc Head, Performs Like Brass But Not Suitable for Non-sparking Applications
  • Item Soft Face Sledge Hammer
  • Handle Colour Black
  • Handle Design Ergonomic
  • Standards ASME B107.54
  • Overall Length 13-3/4"
  • Handle Material Fibreglass
  • Head Material Soft Safety Steel
  • Head Width 1-3/4"
  • Face Diameter 1-5/8"
  • Head Length 4-3/4"
  • Head Weight 3 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Blue

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List