HAMMER SOFT FACE W/O TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SOFT FACE W/O TIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF250
  • Mfr. Model # SF250
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.86 lbs

Technical Specs

  • Item Soft Face Hammer
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tips Included No
  • For Use With Tips 4R423, 4R424, 4R425, 4R428, 4R429
  • Handle Colour Black/Red
  • Overall Length 16-1/2"
  • Replaceable Tip Yes
  • Handle Material Fiberglass with Vinyl Grip
  • Standards GGG-H-33A
  • Head Weight 2 lbs.
  • Head Length 3-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Hammer Tip Dia. 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list