Skip Content
HAMMER SOFT FACE W/O TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SOFT FACE W/O TIP

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF155
  • Mfr. Model # SF155
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tips Included No
  • For Use With Tips 4R410, 4R411, 4R412, 4R413, 4R414, 4R415
  • Overall Length 13-1/2"
  • Item Soft Face Hammer
  • Handle Colour Black/Red
  • Replaceable Tip Yes
  • Standards GGG-H-33A
  • Handle Material Fiberglass with Vinyl Grip
  • Head Length 2-3/8"
  • Nonsparking No
  • Head Weight 16 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tip Dia. 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list