HAMMER SOFT FACE 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SOFT FACE 2

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTSF200HM
  • Mfr. Model # SF200HM
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 189
  • Shipping Weight 1.45 lbs

Product Details

Soft face hammer with tips.

Technical Specs

  • Item Soft Face Hammer
  • Tip Material Non-Marring Plastic
  • Head Length 2-1/2"
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tips Included Yes
  • Hammer Tip Hardness Medium/Hard
  • Hammer Tip Dia. 2"
  • Features Each Hammer Comes With One Medium and One Hard Tip Installed, Fibreglass Handle With Ergonomic, Non-Slip Grip
  • For Use With Tips 4R416, 4R418, 4R419, 4R421, 4R422, 16W836
  • Handle Colour Black/Red
  • Overall Length 14"
  • Standards GGG-H-33A
  • Replaceable Tip Yes
  • Handle Material Fiberglass with Vinyl Grip
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Head Weight 23 oz.
  • Hammer Tip Color Black/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list