HAMMER SOFT FACE 1-3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SOFT FACE 1-3/16

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1360
  • Mfr. Model # 1360
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.67 lbs

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Features Two Mar-Resistant Plastic Tips, One Medium, and One Tough, Tips are Screw-on and Replaced Easily, Fibreglass Handle With Ergonomic, Non-Slip Grip
  • Item Soft Face Hammer
  • Tip Material Non-Marring Plastic
  • Overall Length 13-21/64"
  • Handle Material Fiberglass with Vinyl Grip
  • Replaceable Tip Yes
  • Handle Colour Black/Red
  • Head Length 2-3/4"
  • Head Weight 13 oz.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hammer Tips Included Yes
  • Nonsparking No
  • Hammer Tip Dia. 1-3/16"
  • Hammer Tip Hardness Medium/Tough
  • Hammer Tip Color Gray/Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list