Skip Content
HAMMER SOFT FACE 1-11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SOFT FACE 1-11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1364
  • Mfr. Model # 1364
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Hammer Product Grouping Soft Face Hammers
  • Item Soft Face Hammer
  • Handle Colour Black/Red
  • Overall Length 14-53/64"
  • Replaceable Tip Yes
  • Handle Material Fiberglass with Vinyl Grip
  • Tip Material Nonmarring Plastic
  • Head Length 4-11/16"
  • Head Weight 2 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Hammer Tip Hardness Medium/Tough
  • Hammer Tips Included Yes
  • Hammer Tip Color Gray/Green
  • Hammer Tip Dia. 1-11/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list