Skip Content
HAMMER SOFT FACE 1-11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SOFT FACE 1-11/32

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1362
  • Mfr. Model # 1362
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Soft Face Hammer
  • Tip Material Non-Marring Plastic
  • Hammer Tips Included Yes
  • Hammer Tip Hardness Medium/Tough
  • Hammer Product Grouping Soft Face Hammers
  • Hammer Tip Color Black/Red/Silver
  • Features Two Mar-Resistant Plastic Tips, One Medium, and One Tough, Tips are Screw-on and Replaced Easily, Fibreglass Handle With Ergonomic, Non-Slip Grip
  • For Use With Mfg. Model No. 1384M, 1384T Tips
  • Handle Colour Black/Red
  • Replaceable Tip Yes
  • Overall Length 13-15/32"
  • Head Weight 16 oz.
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 2-3/16"
  • Handle Material Fiberglass with Vinyl Grip
  • Hammer Tip Dia. 1-11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list