HAMMER SLIDE SLEDGE 21LB 46IN 6TIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLIDE SLEDGE 21LB 46IN 6TIP

SLIDE SLEDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4XGP2
  • Mfr. Model # 4XGP2
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.9 lbs

Technical Specs

  • Includes (6) Pin Driver Tips and Bag
  • Hole Dia. (In.) -
  • Item Slide Hammer Sledge
  • Type -
  • Overall Length (In.) 46
  • Jaw Type -
  • Hammer Weight 21.00 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list