Skip Content
Discontinued with Replacement
HAMMER SLEDGE UNBR HDLE 4LB X 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER SLEDGE UNBR HDLE 4LB X 12IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHSE412
  • Mfr. Model # HSE412
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.83 lbs
Suggested Replacement Product
HAMMER CLUB 4LB 12IN

Price: NA

Product Details

Unbreakable handle reinforced with tempered steel surrounded by heavy-duty molded rubber. Ergonomic handle absorbs shock, reduces fatigue and injuries while ensuring comfort with a slip-resistant grip. High visibility green head adds instant identification under any job site condition: encourages safe work habits. Outlasts wood and fiberglass handles by more than 18,000 blows.

Technical Specs

  • Item Double Face Sledge Hammer
  • Overall Length 12"
  • Handle Material Vulcanized Rubber and Steel
  • Head Material Forged Steel
  • Head Length 4-5/16"
  • Head Width 1-15/16"
  • Head Weight 4 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list