Skip Content
HAMMER SLEDGE UNBR HDLE 14LB X 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HAMMER SLEDGE UNBR HDLE 14LB X 30IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHSE1430
  • Mfr. Model # HSE1430
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.41 lbs

Product Details

Unbreakable handle reinforced with tempered steel surrounded by heavy-duty molded rubber. Ergonomic handle absorbs shock, reduces fatigue and injuries while ensuring comfort with a slip-resistant grip. High visibility green head adds instant identification under any job site condition: encourages safe work habits. Outlasts wood and fiberglass handles by more than 18,000 blows.

Technical Specs

  • Overall Length 30"
  • Item Double Face Sledge Hammer
  • Handle Material Vulcanized Rubber and Steel
  • Head Weight 14 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list