!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEDGEHAMMER, DOUBLE FACE, 4 LBS, ORNG, BLK, 16 IN, FIBREGLASS, FORGED AND TEMPERED STEEL, RUBBER

SLEDGEHAMMER, DOUBLE FACE, 4 LBS, ORNG, BLK, 16 IN, FIBREGLASS, FORGED AND TEMPERED STEEL, RUBBER

GARANT

SLEDGEHAMMER, DOUBLE FACE, 4 LBS, ORNG, BLK, 16 IN, FIBREGLASS, FORGED AND TEMPERED STEEL, RUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEDGEHAMMER, DOUBLE FACE, 4 LBS, ORNG, BLK, 16 IN, FIBREGLASS, FORGED AND TEMPERED STEEL, RUBBER

SLEDGEHAMMER, DOUBLE FACE, 4 LBS, ORNG, BLK, 16 IN, FIBREGLASS, FORGED AND TEMPERED STEEL, RUBBER

GARANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GARDF0416FG
  • Mfr. Model # DF0416FG
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.39 lbs

Product Details

This double-face sledgehammer has a black head and an orange fibreglass handle with a rubber anti-slip grip. Its head weighs four pounds, the handle measures 16 inches, and its head is made of double-sided forged and tempered steel.

Technical Specs

  • Item Sledge Hammer
  • Head Weight 4 lbs.
  • Head Material Double Sided Forged and Tempered Steel
  • Handle Colour Orange

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list