HAMMER SLEDGE DOUBLE FACE 6LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLEDGE DOUBLE FACE 6LB

NUPLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NUP27806
  • Mfr. Model # 27806
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Overall Length 31-3/4"
  • Head Material Steel
  • Head Width 2-1/8"
  • Head Length 5-7/8"
  • Head Weight 6 lbs.
  • Item Double Face Sledge Hammer
  • Handle Colour Yellow/Black
  • Handle Design Nonslip Grip
  • Handle Material Fiberglass
  • Standards ASME B 107.54
  • Face Diameter 2-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list