HAMMER SLEDGE DBL FACE SFTY12LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLEDGE DBL FACE SFTY12LB

GARANT PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARDF1236
  • Mfr. Model # DF1236
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 13.6 lbs

Product Details

Double face sledge hammer, 12 lbs. x 36 inches.

Technical Specs

  • Item Double Faced Sledge Hammer
  • Features Designed for Wood, Concrete, Metal and Stone
  • Head Material Forged Steel
  • Head Weight 12 lbs.
  • Head Color Red

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list