!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SLEDGEHAMMER, DOUBLE FACE, 20 LBS, RED, 34 IN, FORGED AND HARDENED STEEL, HICKORY

SLEDGEHAMMER, DOUBLE FACE, 20 LBS, RED, 34 IN, FORGED AND HARDENED STEEL, HICKORY

GARANT

SLEDGEHAMMER, DOUBLE FACE, 20 LBS, RED, 34 IN, FORGED AND HARDENED STEEL, HICKORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SLEDGEHAMMER, DOUBLE FACE, 20 LBS, RED, 34 IN, FORGED AND HARDENED STEEL, HICKORY

SLEDGEHAMMER, DOUBLE FACE, 20 LBS, RED, 34 IN, FORGED AND HARDENED STEEL, HICKORY

GARANT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GARDF2036
  • Mfr. Model # DF2036
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This double-face sledgehammer has a red head and is designed for wood, concrete, metal and stone. Its head weighs 20 pounds, the hickory handle measures 34 inches and has a textured anti-slip grip, and its head is made of forged and hardened steel.

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Weight 20 lbs.
  • Head Material Forged and Hardened Steel
  • Features Designed for Wood, Concrete, Metal and Stone

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list