Skip Content
HAMMER SLEDGE DBL FACE SFTY 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE DBL FACE SFTY 10LB

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARDF1036
  • Mfr. Model # DF1036
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 11.05 lbs

Product Details

Double face sledge hammer, 10 lbs. x 36 inches.

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Weight 10 lbs.
  • Features Designed for Wood, Concrete, Metal and Stone
  • Head Color Red
  • Head Material Forged Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list