Skip Content
HAMMER SLEDGE DBL FACE 16LB 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE DBL FACE 16LB 36IN

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARD40804
  • Mfr. Model # D40804
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 17.25 lbs

Product Details

Double face sledge hammer, 16 lbs. x 36 inches.

Technical Specs

  • Features Designed for Wood, Concrete, Metal and Stone
  • Item Double Faced Sledge Hammer
  • Head Weight 16 lbs.
  • Head Material Double Sided Forged and Tempered Steel
  • Head Color Black

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list