HAMMER SLEDGE 8LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLEDGE 8LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1437G
  • Mfr. Model # 1437G
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Material Forged Steel
  • Face Diameter 2-3/8"
  • Head Length 6-1/2"
  • Features Designed for Striking Metal, Concrete, and Stone
  • Handle Design Slip Resistant Cushion Grip
  • Handle Colour Black/red
  • Overall Length 34-3/8"
  • Standards ASME B107.54
  • Handle Material Fibreglass
  • Head Width 2-3/8"
  • Head Weight 8 lbs.
  • Head Color Natural
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list