Skip Content
HAMMER SLEDGE 8LB 32IN FBRGLS HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 8LB 32IN FBRGLS HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPDF0832
  • Mfr. Model # GPDF0832
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 9.6 lbs

Product Details

Drop forged tempered steel heads. Two-piece slip eye connection with overstrike protection - no epoxy required. Non-slip grip for more precision and safety. Handle length 32 inches. Head weight 8 lbs.

Technical Specs

  • Features Designed for Demanding Jobs
  • Item Sledge Hammer
  • Head Weight 8 lbs.
  • Head Material Forged Steel
  • Handle Material Ultra-strong Glass Fibre Molded High Density Polypropylene with Non-slip Rubberized Grip

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list