Skip Content
HAMMER SLEDGE 6 LB HEAD 30 BASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 6 LB HEAD 30 BASH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR20630
  • Mfr. Model # 20630
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.5 lbs

Technical Specs

  • Head Material Drop Forged Steel
  • Item Sledge Hammer
  • Features Unbreakable(R) Handle Technology - Steel Core Eliminates Breaking During Overstrikes, Trademark Green Head - Hi-vis, Drop Forged 46 Hrc Steel Head Endures the Most Demanding Applications, Safety Plate - Secures Head to Handle Preventing Head Dislodging, Ergonomic Handle - Shaped and Thickened for Improved Comfort and Less Vibration, No-slip Grip - Vulcanized Rubber Handle for Secure Grip While Striking, Lanyd. Hole - Safely Secure Hammer to Wrist or Stationary Object
  • Face Diameter 1-7/8"
  • Head Length 5"
  • Handle Colour Black
  • Handle Design No-slip Grip
  • Handle Material Vulcanized Rubber
  • Overall Length 32"
  • Head Weight 6 lbs.
  • Head Width 1-7/8"
  • Head Color Hi Vis Green
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list