Skip Content
HAMMER SLEDGE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 3LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1443G
  • Mfr. Model # 1443G
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.35 lbs

Technical Specs

  • Item Hand Drilling Hammer
  • Features Well-balanced, Drop-forged Steel Head with a Hardened Face, Designed for Use with Chisels, Punches, Star Drills, and Hardened Nails
  • Head Material Drop Forged Steel
  • Overall Length 11-5/8"
  • Head Width 1-5/8"
  • Head Length 4-3/8"
  • Head Weight 3 lbs.
  • Face Diameter 1-5/8"
  • Handle Design Ergonomic, Non-slip Grip
  • Standards ASME B107.54
  • Handle Material Fibreglass
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list