Skip Content
HAMMER SLEDGE 3LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 3LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1434G
  • Mfr. Model # 1434G
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.9 lbs

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Material Forged Steel
  • Head Length 4-1/2"
  • Face Diameter 1-7/8"
  • Features Designed for Striking Metal, Concrete, and Stone
  • Handle Design Slip Resistant Cushion Grip
  • Handle Colour Black
  • Overall Length 15-7/8"
  • Handle Material Fibreglass
  • Standards ASME B107.54
  • Head Width 1-7/8"
  • Head Weight 3 lbs.
  • Head Color Black
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list