Skip Content
HAMMER SLEDGE 288 OZ 33IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 288 OZ 33IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH74FG
  • Mfr. Model # H74FG
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 206
  • Shipping Weight 18.9 lbs

Product Details

33-inch sledge hammer. With fiberglass handle. Head weight 18.0 lbs.

Technical Specs

  • Features Non-Sparking, Non-Magnetic
  • Handle Colour Yellow/Black
  • Item Non-Sparking Sledge Hammer
  • Handle Design Cushion Grip
  • Overall Length 33"
  • Handle Material Fiberglass and Rubber
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA
  • Head Material Aluminum Bronze Copper Alloy
  • Face Diameter 3"
  • Head Width 3"
  • Head Weight 18 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 8-1/4"
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list