Skip Content
HAMMER SLEDGE 240 OZ 33IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 240 OZ 33IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH73FG
  • Mfr. Model # H73FG
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 206
  • Shipping Weight 15.5 lbs

Product Details

33-inch sledge hammer. With fiberglass handle. Head weight 16.0 lbs.

Technical Specs

  • Features Non-Magnetic
  • Handle Colour Yellow/Black
  • Item Non-Sparking Sledge Hammer
  • Overall Length 33"
  • Handle Design Cushion Grip
  • Handle Material Fiberglass and Rubber
  • Standards Federal, GSA, Military, ANSI, DIN, OSHA, DOE, NFPA, MSHA
  • Head Material Aluminum Bronze Copper Alloy
  • Head Width 2-3/4"
  • Face Diameter 2-3/4"
  • Head Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Weight 16 lbs.
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list