Skip Content
HAMMER SLEDGE 16LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 16LB

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT56-816
  • Mfr. Model # 56-816
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Technical Specs

  • Face Diameter 2-13/16"
  • Head Length 8-3/8"
  • Features Forged Head is Heat-treated and Tempered for Increased Durability
  • Handle Colour Black
  • Item Sledge Hammer
  • Handle Design Straight
  • Overall Length 35"
  • Handle Material Hickory Wood
  • Head Material Forged Steel
  • Head Width 2-3/4"
  • Head Weight 16 lbs.
  • Head Color Red
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list