Skip Content
HAMMER SLEDGE 160 OZ 33IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 160 OZ 33IN L

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH72FG
  • Mfr. Model # H72FG
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 206
  • Shipping Weight 10.4 lbs

Product Details

33-inch sledge hammer. With fiberglass handle. Head weight 10.0 lbs.

Technical Specs

  • Features Non-Sparking, Non-Magnetic, Corrosion-Resistant, Sledge Hammer with Fibreglass Super Grip(R) Handle
  • Item Sledge Hammer
  • Handle Colour Yellow/black
  • Handle Design Cushion Grip
  • Overall Length 33"
  • Handle Material Fibreglass
  • Standards Federal, GSA, Military, ANSI, Din, OSHA, DOE, NFPA, MSHA, FM Approved
  • Head Material High Strength Nickel Aluminium Bronze
  • Head Width 2-1/2"
  • Head Weight 10 lbs.
  • Face Diameter 2-1/2"
  • Head Length 7"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Natural

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list