Skip Content
HAMMER SLEDGE 14 LB HEAD 30 BASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER SLEDGE 14 LB HEAD 30 BASH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR21430
  • Mfr. Model # 21430
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.1 lbs

Technical Specs

  • Head Material Drop Forged Steel (46 HRC)
  • Item Double Face Sledge Hammer
  • Handle Design Nonslip Grip
  • Handle Colour Black
  • Overall Length 32"
  • Handle Material Vulcanized Rubber and Steel
  • Face Diameter 3"
  • Head Width 3"
  • Head Weight 14 lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Length 7"
  • Head Color Hi-Visibility Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list