Skip Content
HAMMER SLEDGE 12LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLEDGE 12LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1439G
  • Mfr. Model # 1439G
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 193
  • Shipping Weight 14.2 lbs

Product Details

Designed for striking metal, concrete, and stone. Strong fiberglass handle with smooth, slip-resistant cushion grip. 12 lbs.

Technical Specs

  • Item Double Faced Sledge Hammer
  • Handle Design Slip Resistant Cushion Grip
  • Handle Colour Black/red
  • Head Material Forged Steel
  • Handle Material Fibreglass
  • Head Width 2-3/4"
  • Overall Length 34-3/4"
  • Face Diameter 2-3/4"
  • Head Length 7-3/8"
  • Head Weight 12 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Features Designed for Striking Metal, Concrete, and Stone
  • Standards ASME B107.54
  • Head Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list