SLEDGE 12 LBS 36'' FIBERGLASS HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SLEDGE 12 LBS 36'' FIBERGLASS HDLE

GARANT PRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPDF1236
  • Mfr. Model # GPDF1236
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 15.0 lbs

Product Details

Drop forged tempered steel heads. Two-piece slip eye connection with overstrike protection - no epoxy required. Non-slip grip for more precision and safety. Handle length 36 inches. Head weight 12 lbs.

Technical Specs

  • Features Designed for Demanding Jobs
  • Item Sledge Hammer
  • Head Weight 12 lbs.
  • Handle Material Ultra-strong Glass Fibre Molded High Density Polypropylene with Non-slip Rubberized Grip
  • Head Material Forged Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list