Skip Content
HAMMER SLEDGE 10LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 10LB

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1438G
  • Mfr. Model # 1438G
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Material Forged Steel
  • Face Diameter 2-1/2"
  • Head Length 7-1/2"
  • Handle Colour Black/red
  • Features Designed for Striking Metal, Concrete, and Stone
  • Handle Design Slip Resistant Cushion Grip
  • Overall Length 34-1/2"
  • Standards ASME B107.54
  • Handle Material Fibreglass
  • Head Width 2-1/2"
  • Head Weight 10 lbs.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Natural

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list