Skip Content
HAMMER SLEDGE 10LB N/S AL-BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 10LB N/S AL-BR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWHS10NS
  • Mfr. Model # HS10NS
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 206
  • Shipping Weight 9.9 lbs

Product Details

Aluminum bronze sledge hammer: head weigth is 10 lbs.

Technical Specs

  • Item Sledge Hammer
  • Head Weight 10 lbs.
  • Head Material Aluminium Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list