Skip Content
HAMMER SLEDGE 10LB 36IN FBRGLS HNDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 10LB 36IN FBRGLS HNDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARGPDF1036
  • Mfr. Model # GPDF1036
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 11.13 lbs

Product Details

Drop forged tempered steel heads. Two-piece slip eye connection with overstrike protection - no epoxy required. Non-slip grip for more precision and safety. Handle length 36 inches. Head weight 10 lbs.

Technical Specs

  • Handle Material Fibre Ultra-resistant Glass, Molded High-density Polypropylene Non-slip Rubber Plug
  • Features Designed for Demanding Jobs
  • Head Weight 10 lbs.
  • Item Sledge Hammer
  • Head Material Forged Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list