Skip Content
HAMMER SLEDGE 10LB 30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SLEDGE 10LB 30IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW24Z034
  • Mfr. Model # 24Z034
  • UNSPSC # 27111615
  • CATALOGUE PAGE # 192
  • Shipping Weight 14.4 lbs

Technical Specs

  • Item Double Faced Sledge Hammer
  • Head Material Forged Steel
  • Face Diameter 2-1/2"
  • Head Length 7"
  • Handle Colour Black
  • Handle Design Indestructible
  • Overall Length 30"
  • Handle Material Vulcanized Rubber, Steel
  • Standards ASME B107.400
  • Head Width 2-1/2"
  • Head Weight 10 lbs.
  • Head Color Hi Vis Orange
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list