HAMMER SLEDGE 10 LB HEAD 30 BASH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SLEDGE 10 LB HEAD 30 BASH

WILTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAR21030
  • Mfr. Model # 21030
  • UNSPSC # 27111615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.4 lbs

Technical Specs

  • Item Double Face Sledge Hammer
  • Head Material Drop Forged Steel (46 HRC)
  • Handle Colour Black
  • Overall Length 32"
  • Head Width 2-5/8"
  • Handle Material Vulcanized Rubber and Steel
  • Face Diameter 2-5/8"
  • Handle Design Nonslip Grip
  • Head Weight 10 lb.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Color Hi-Visibility Green
  • Head Length 3"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list