HAMMER SDS COMPACT 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SDS COMPACT 3/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDD25052K
  • Mfr. Model # D25052K
  • UNSPSC # 27112705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Blows per Minute 0-6200
  • Includes 360 Degrees Side Handle, Soft Kit Bag, Instruction Manual
  • Features SHOCKS Active Vibration Control(R), Integral Clutch
  • Item Rotary Hammer
  • Cord 8 ft.
  • No Load RPM 0 to 2200
  • Reversing Yes
  • Stop Rotation Yes
  • Tool Weight 5.7 lbs.
  • Voltage 120
  • Standards CSA
  • Amps 6.0
  • Tool Length 11-1/2"
  • Impact Energy 1.9 J
  • Solid Bit Capacity 3/4"
  • Rotary Hammer Product Grouping Rotary Hammers
  • Chuck Type SDS
  • Core Bit Capacity Not Specified
  • Corded/Cordless Corded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list