HAMMER SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SD

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG132
  • Mfr. Model # 132
  • UNSPSC # 27131504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 3.00
  • Features Alloyed Steel Barrel And Heat Treated Piston For Longer Life, Built In Power Regulator And Trigger Control
  • Handle Type Pistol
  • Blows per Minute 1725
  • Duty General
  • Item Air Hammer
  • Overall Length 8-1/2"
  • Shank Type Coil Spring Retainer
  • CFM @ Full Load 11.0
  • Shank Size 0.401"
  • Required Pressure 90 psi
  • Air Inlet 1/4"
  • Stroke Length 4"
  • Min. Hose 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list