Skip Content
HAMMER SCALING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HAMMER SCALING

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH61FG
  • Mfr. Model # H61FG
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Features -
  • Item Scaling Hammer
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Handle Fiberglass
  • Meets/Exceeds FM Approved
  • Overall Length 14"
  • Head Material Aluminum Bronze
  • Blade (1) Width -
  • Blade (2) Width -
  • Blade (1) Length -
  • Blade (2) Length -
  • Head Length 6-1/8"
  • Head Weight 24 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list