Skip Content
HAMMER SCALING 1LB 11IN OAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAMMER SCALING 1LB 11IN OAL

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOH602FG
  • Mfr. Model # H602FG
  • UNSPSC # 27110000
  • CATALOGUE PAGE # 205
  • Shipping Weight 1.3 lbs

Technical Specs

  • Item Hammer
  • Meets/Exceeds FM Approved, OSHA, NFPA, MSHA, Federal, GSA, Military, DOE, ANSI, DIN, ASTM A342
  • Handle Fibreglass
  • Head Length 5-7/16"
  • Overall Length 11"
  • Head Material High Strength Nickel Aluminium Bronze
  • Head Weight 1.0 lbs.
  • Blade (1) Width 1"
  • Blade (1) Length 1-7/8"
  • Blade (2) Length 1-7/8"
  • Blade (2) Width 1"
  • Features Non-sparking, Non-magnetic, Corrosion-resistant Scaling Hammer with Fibreglass Handle
  • Type Scaling Hammer
  • Face Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list