HAMMER SCALING 16 OZ HICKORY HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAMMER SCALING 16 OZ HICKORY HANDLE

VAUGHAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VNBSC16
  • Mfr. Model # SC16
  • UNSPSC # 27111602
  • CATALOGUE PAGE # 805
  • Shipping Weight 1.25 lbs

Product Details

Scaling hammer. Double beveled straight blade for removing scale. Single beveled cross blade for removing flash. Drop forged head. Flame treated American hickory handle.

Technical Specs

  • Item Welding Scaling Hammer
  • Blade (1) Length 1-1/4"
  • Head Length 6"
  • Blade (2) Length 3/4"
  • Features American Hickory Handle
  • Type Welder's Scaling Hammer
  • Handle Hickory
  • Overall Length 15"
  • Meets/Exceeds AMSE
  • Head Material High Carbon Steel
  • Head Weight 16 oz.
  • Face Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list